Shop All Fixed Ladders
Vestil
Tank Access Ladder - NTAL-12
Mfr # NTAL-12
Zoro # G205990530
product price: $1,248.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NTAL-12
- Zoro # G205990530
- UPC # 691215075107
- Country of Origin United States
- Category Fixed Ladders
Description
Tank access ladder - 12 step this 12"l x 14"w x 144"h ladder is made of welded steel construction and a blue powder-coat finish for long lasting durability. Unique modular design for inspecting storage tanks includes two-pieces with offset rungs to protect knuckles. Rungs are 1" diameter on 12" centers and are made from non-slip steel material for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C2P6)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7110-1)
- TRI-ARC 15 ft. 6" Ladder, Walk-Thru Fixed, Steel, 13-Rung, Steel, 13 Steps, Top Exit, Safety Yellow Finish (WLFS0213-Y)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (512-1)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- Vestil Ladders