Shop All Dollies
Vestil
Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 24 x 36
Mfr # HDOS-2436-9-NM
Zoro # G4986357
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 36"
- Platform Width 24"
- Caster Wheel Type Non Marking
- Caster Wheel Width 1-1/4"
- Platform Height 6-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36" |
Platform Width | 24" |
Caster Wheel Width | 1-1/4" |
Platform Height | 6-3/16" |
Caster Wheel Dia. | 3" |
Details
Item | Hardwood Dolly-Solid Deck,0.9K lb.,24x36 |
Caster Wheel Type | Non Marking |
Caster Material | Poly |
Platform Material | Hardwood |
Assembled/Unassembled | Unassembled |
For Use With | Boxes, Crates or Supplies |
Load Capacity (Lb.) | 900 lb. |
Number of Caster Wheels | 4 |
Platform Style | Solid Deck |
Description
Hardwood Dolly-Solid Deck,0.9K lb.,24x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- BULLDOG WINCH Roller Fairlead 16.5k and 18.5k, stainless rollers (20395)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- VESTIL Blue Plastic Dolly With Handle 500 lb Capacity 16 x 24 (PDH-1624)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- Vestil Hand Trucks & Dollies