Shop All Dollies
Vestil
Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 24 x 36
Mfr # HDOS-2436-12-NM
Zoro # G4986366
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled No
- Platform Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36" |
Platform Height | 6-15/16" |
Caster Wheel Width | 1-1/4" |
Platform Width | 24" |
Caster Wheel Dia. | 4" |
Caster Width | 1-1/4 in |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Hardwood Dolly-Solid Deck,1.2K lb.,24x36 |
Assembled | No |
Number of Caster Wheels | 4 |
Platform Style | Solid Deck |
Assembled/Unassembled | Unassembled |
For Use With | Boxes, Crates or Supplies |
Caster Material | Poly |
Caster Wheel Type | Non Marking |
Load Capacity (Lb.) | 1200 lb. |
Platform Material | Hardwood |
Includes | Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency |
Features | Oversize dolly length is great for moving large items |
Product Type | Hardwood Dolly-Solid Deck,1.2K lb.,24x36 |
Description
Hardwood Dolly-Solid Deck,1.2K lb.,24x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- Vestil Hand Trucks & Dollies