Shop All Dollies
Vestil
Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24
Mfr # HDOS-1624-12-NM
Zoro # G4986390
original price:
$103.69
13% off
new price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled No
- Platform Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Caster Wheel Dia. | 4" |
Platform Width | 16" |
Caster Wheel Width | 1-1/4" |
Platform Height | 6-15/16" |
Caster Width | 1-1/4 in |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Hardwood Dolly,Solid Deck,1.2K lb.,16x24 |
Assembled | No |
Caster Wheel Type | Non Marking |
Caster Material | Poly |
Platform Style | Solid Deck |
Number of Caster Wheels | 4 |
Load Capacity (Lb.) | 1200 lb. |
Assembled/Unassembled | Unassembled |
For Use With | Boxes, Crates or Supplies |
Platform Material | Hardwood |
Includes | Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency |
Features | Oversize dolly length is great for moving large items |
Description
Hardwood Dolly,Solid Deck,1.2K lb.,16x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27R-PH100R-16)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized (5-00-031595-)
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- TIIGER Universal Transformer Dolly (HA0080)
- Vestil Hand Trucks & Dollies