Shop All Dollies
Vestil
Tan Hardwood Dolly-Open Deck 1200lb Capacity Non-Marking 16 x 24
Mfr # HDOF-1624-12-NM
Zoro # G4986436
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 24"
- Platform Material Hardwood
- Platform Height 6-3/4"
- Caster Wheel Dia. 4"
- Platform Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Platform Height | 6-3/4" |
Caster Wheel Dia. | 4" |
Caster Wheel Width | 1-1/4" |
Platform Width | 16" |
Details
Item | Hardwood Dolly,Open Deck,1.2K lb,16 x 24 |
Platform Material | Hardwood |
Platform Style | Open |
Caster Wheel Type | Non Marking |
Number of Caster Wheels | 4 |
Assembled/Unassembled | Unassembled |
Load Capacity (Lb.) | 1200 lb. |
Caster Material | Poly |
For Use With | Boxes, Crates or Supplies |
Description
Hardwood Dolly,Open Deck,1.2K lb,16 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- WESCO Jack, Hydraulic, For Use With 4ZZ78 (055016)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- VESTIL LEG DOLLY 200 LB CAPACITY 6-3/8 X 5-3/4, PK4 (LEG-D-4PK)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-12)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- Vestil Dollies