Shop All Dollies
Vestil
Tan Hardwood Dolly-Econ Solid 900 lb Capacity 16 x 24
Mfr # HDOS-1624-9-E
Zoro # G4986381
original price:
$57.71
22% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poplar
- Color Tan
- Load Capacity 900 lb
- Assembled Yes
- Platform Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Platform Width | 16" |
Caster Wheel Width | 1-1/4" |
Platform Height | 5-1/4" |
Caster Wheel Dia. | 3" |
Caster Width | 1-1/4 in |
Details
Material | Poplar |
Color | Tan |
Load Capacity | 900 lb |
Item | Hardwood Dolly-Econ Solid,0.9Klb.16x24 |
Assembled | Yes |
Number of Caster Wheels | 4 |
Platform Material | Hardwood |
Load Capacity (Lb.) | 900 lb. |
Assembled/Unassembled | Unassembled |
Caster Material | Hard Rubber |
Caster Wheel Type | Swivel |
For Use With | Boxes, Crates or Supplies |
Platform Style | Solid Deck |
Includes | Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency |
Features | The robust design maneuvers over a variety of conditions due to the included rubber casters. |
Product Type | Hardwood Dolly-Econ Solid,0.9Klb.16x24 |
Description
Hardwood Dolly-Econ Solid,0.9Klb.16x24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cord Org 36" 4Pk (06322)
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-12)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-12)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- Vestil Hand Trucks & Dollies