Shop All Dollies
Vestil
Tan Carpeted Hardwood Dolly 24 x 36 1200 lb Capacity
Mfr # HDOSC-2436-12
Zoro # G4986339
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- Load Capacity 1200 lb
- Assembled Yes
- Platform Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36" |
Caster Wheel Dia. | 4" |
Platform Width | 24" |
Platform Height | 6-3/4" |
Caster Wheel Width | 1-1/4" |
Caster Width | 1-1/4 in |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1200 lb |
Item | Carpeted Hardwood Dolly,1.2K lb.,24 x 36 |
Assembled | Yes |
Caster Wheel Type | Swivel |
Assembled/Unassembled | Unassembled |
Number of Caster Wheels | 4 |
For Use With | Boxes, Crates or Supplies |
Platform Material | Hardwood |
Caster Material | Rubber/Poly |
Load Capacity (Lb.) | 1200 lb. |
Includes | Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency |
Features | Features durable construction for added strength and long life |
Description
Carpeted Hardwood Dolly,1.2K lb.,24 x 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Swivel (400K73)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 (MB400096)
- VESTIL Nose Plate Dolly (NPL-21)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- MARTIN TOOLS SPROCKET & GEAR DOLLY WEDGE (MT1065)
- Vestil Dollies