Shop All Connecting & Clevis Links
Vestil
Swivel Hook With Clevis, 6K cap
Mfr # HOOK-S-6
Zoro # G5581786
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2.5 in
- Width 3
- Color Silver
- For Use With EPC-20, EPC-40, EPC-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HOOK-S-6
- Zoro # G5581786
- UPC # 691215061230
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Height | 2.5 in |
Width | 3 |
Overall Width | 3 |
Details
Item | Swivel Hook With Clevis,6K cap |
Material | Steel |
Color | Silver |
For Use With | EPC-20, EPC-40, EPC-80 |
Product Type | Swivel Hook With Clevis,6K cap |
Description
Swivel Hook With Clevis,6K cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23R-C060R-16)
- VESTIL Swivel Hook With Clevis, 4K cap (HOOK-S-4)
- VESTIL Swivel Hook With Clevis, 10K cap (HOOK-S-10)
- APEX TOOL GROUP Campbell Farm Clevis, 7/8 in, 6.5 ton Working Load, 3.31 in L Usable, Steel, Powder-Coated (T9641405)
- KOCH CLEVIS FARM SCREW #1000 (4001213)
- KONG USA Swivel Bronzemm. 7-12 (301070N00YK)
- KONG USA Quick Links C.S.mm. 5 Non-Tested (400050ZB2XK)
- MIDWEST FASTENER 3/4" Galvanized Steel Eye & Eye Swivels (54634)
- Vestil Connecting & Clevis Links