Shop All Connecting & Clevis Links
Vestil
Swivel Hook With Clevis, 10K cap
Mfr # HOOK-S-10
Zoro # G5581801
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2 in
- Width 6.5
- Overall Width 6.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HOOK-S-10
- Zoro # G5581801
- UPC # 691215061216
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Height | 2 in |
Width | 6.5 |
Overall Width | 6.5 |
Details
Item | Swivel Hook With Clevis,10K cap |
Material | Steel |
Color | Silver |
For Use With | EPC-20, EPC-40, EPC-80 |
Product Type | Swivel Hook With Clevis,10K cap |
Description
Swivel Hook With Clevis,10K cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 20ft. Load Chain (OZHDE005-20CH)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- LOUISVILLE 6 ft Aluminum Stepladder, 225 lb Capacity (AS4006)
- VESTIL Swivel Hook With Clevis, 4K cap (HOOK-S-4)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- PEERLESS CHAIN 5/16 G70 COUPLING LK, YZ, UPC, 8153155 (8153155)
- CAMPBELL CHAIN & FITTINGS Campbell Polished Stainless Steel Quick Link 660 lb 2 in. L (T7630526)
- PEERLESS CHAIN 3/8 V10 EYE SELF-LK HOOK, UPC, 8497400 (8497400)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M08, G=32, D1=8, B=8, Steel Electro Zinc-Plated (K0733.0832)
- CAMPBELL CHAIN & FITTINGS 5/16" x 1-1/2" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950724)
- Vestil Connecting & Clevis Links