Shop All Beam & Plate Clamps
Vestil
SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB
Mfr # MINI-SH-4
Zoro # G001793779
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safe Working Load 880 ton
- Width 6
- Overall Width 6
- Height 19.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MINI-SH-4
- Zoro # G001793779
- UPC # 691215327534
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Width | 6 |
Overall Width | 6 |
Height | 19.125 in |
Size | 15.875 x 6 x 19.125 |
Details
Material | Steel |
Safe Working Load | 880 ton |
Finish | Powder Coat |
For Use With | MINI-4 |
Color | Black |
Features | Smooth finish limiting abrasion. Intended for use in professional and industrial environments. Steel construction for strength. Easily attached |
Application | Mini adaptor plate to used with MINI-4 |
Description
Great for use with an existing cable hoist. Includes swivel hook and shackle. (Trolley not included.) Enables user to lift and maneuver heavy objects with ease.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Red (CL1386F ASSY)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- KEEPER CORD BUNGE5/32""X300'REEL (06170)
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- RENFROE Plate Clamp, Vertical Lift, 2 ton (LPA-02.00-A)
- Vestil Below the Hook Lifting Devices