Shop All Shelving & Rack Accessories
Vestil
Structural Rack Guard, 12 x 8", M" Qty 2
Mfr # G6-12
Zoro # G5439205
Sold in multiples of 2 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Depth 6 in
- Overall Height 12.25
- Overall Width 8.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # G6-12
- Zoro # G5439205
- UPC # 691215021104
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 6 in |
Overall Height | 12.25 |
Overall Width | 8.0625 |
Length | 6 |
Height | 12.25 |
Overall Length | 6 |
Depth | 6 |
Width | 8.0625 |
Size | 6 x 8.0625 x 12.25 |
Overall WxDxH | 8 1/16 in x 6 in x 12 1/4 in |
Details
Item | Structural Rack Guard,12 x 8" |
Color | Yellow |
Material | Steel |
Finish | Powder Coat |
Net Weight | 11 |
Application | Economical way to protect against damage to pallet racking and wall corners. |
Features | Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost |
Mounting Hardware Required | Yes |
Description
Structural Rack Guard,12 x 8 In., Floor/Concrete Surface Mounting Type, Yes, Overall Depth 6 in, Overall Height 12 1/4 in, Overall Width 8 1/16 in, Yellow, Powder Coated, In.C In. Channel Construction Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome (2HGF1)
- AKRO-MILS Gray Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39-0854W023)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- VESTIL Middle Section with Asphalt Kit (RSH-108-M-A)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- VESTIL Pallet Racking Frame (PRTD-10-42-24)
- PRIME-LINE Drawer&Cabinetlock5/8" (U 9941)
- Vestil Shelving & Rack Accessories