Shop All Guard Rails
Vestil
Structural Guard Rail - Tubular Post
Mfr # GR-STC8-DI-TP72-YL
Zoro # G0982661
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-STC8-DI-TP72-YL
- Zoro # G0982661
- UPC # 691215037730
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 72 |
Overall Width | 10 |
Depth | 10 |
Height | 72 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail - Tubular Post |
Features | Powder-coat safety yellow finish provides a visible and tough finish. Welded steel construction provides a durable long lasting use. Square design, perfect for in corners. Pre-drilled mounting holes in base plate allow for quick and easy installation |
Finish | Powder Coat |
For Use With | GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL |
Weight | 116 |
Description
Structural Guard Rail - Tubular Post
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2802NTX6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E10B8C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-6)
- US CARGO CONTROL 1/2" x 15' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOSA-15)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-10-HDG)
- VESTIL Pipe Safety Railing Base (VDKR-BASE)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- KEE SAFETY. Kee Safety Galvanized Steel Kwik Kit Railing System, 12' Straight Kit (KWIK SS)
- Vestil Guard Rails