Shop All Guard Rails
Vestil
Structural Guard Rail - Tubular Post
Mfr # GR-STC8-DI-TP42-YL
Zoro # G0983547
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-STC8-DI-TP42-YL
- Zoro # G0983547
- UPC # 691215037716
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 42 |
Overall Width | 10 |
Depth | 10 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail - Tubular Post |
For Use With | GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL |
Finish | Powder Coat |
Weight | 52 |
Features | Powder-coat safety yellow finish provides a visible and tough finish. Welded steel construction provides a durable long lasting use. Square design, perfect for in corners. Pre-drilled mounting holes in base plate allow for quick and easy installation |
Description
Structural Guard Rail - Tubular Post
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Blue (CC620)
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- VESTIL End Cap, 1 in. 1-1/2" H, 1-1/2" L (SQ-CAP)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- VESTIL STEEL PIPE SAFETY RAILING DOUBLE SOCKET (VDKR-P102)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- VESTIL Structural Rack Guard (G8-36)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK (VDKR-8-TB-BK)
- Vestil Guard Rails