Shop All Guard Rails
Vestil
Structural Guard Rail - Tubular Post
Mfr # GR-STC8-DI-TP18-YL
Zoro # G0984070
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-STC8-DI-TP18-YL
- Zoro # G0984070
- UPC # 691215037709
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 18 |
Overall Width | 10 |
Depth | 10 |
Height | 18 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail - Tubular Post |
Features | Powder-coat safety yellow finish provides a visible and tough finish. Welded steel construction provides a durable long lasting use. Square design, perfect for in corners. Pre-drilled mounting holes in base plate allow for quick and easy installation |
Finish | Powder Coat |
Weight | 27 |
For Use With | GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL |
Description
Structural Guard Rail - Tubular Post
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- DAYTON Brake (MH2MPT203G)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- VESTIL Bolt-On Style Guard Rail 5 Ft - Yellow (GR-F2R-BO-5-YL)
- VESTIL Guard Rail, 48 in.L, 107lb. (HPRO-RF-48-42-4)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- VESTIL Bolt-On Style Guard Rail 9 Ft Black (GR-F3R-BO-9-BK)
- Vestil Warehouse Safety Guards & Protectors