Shop All Guard Rails
Vestil
Structural Guard Rail - Rigid Post
Mfr # GR-F3R-DI-TP42-YL
Zoro # G0594225
original price:
$171.99
8% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.875
- Width 9.875
- Overall Length 9.875
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-DI-TP42-YL
- Zoro # G0594225
- UPC # 691215066068
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 9.875 |
Width | 9.875 |
Overall Length | 9.875 |
Overall Height | 42 |
Overall Width | 9.875 |
Depth | 9.875 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail - Rigid Post |
Finish | Powder Coat |
Features | 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage |
Weight | 59 |
Description
Structural Guard Rail - Rigid Post
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Outside Spreader Kit for 10'-12' Bauer Fiberglass/Alum. Stepladders. (07077)
- AME Wheel Chock, 14 In H, Rubber, Black (15301)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- SHEPHERD HARDWARE Caster Rigid 2In Semi Steel (9182)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-8-YL)
- VESTIL Low Profile Rack Guard (NPG6-18)
- VESTIL STEEL SQUARE CONNECTION TUBING 96 IN (CSEC-96)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- Vestil Warehouse Safety Guards & Protectors