Shop All Shelf Brackets
Vestil
Structural Guard Rail- Mounting Bracket
Mfr # GR-STC8-DI-BKT-YL
Zoro # G0985446
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Size (In.) 10.5 x 5.5 x 5.25
- Overall Height 5.25
- Overall Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-STC8-DI-BKT-YL
- Zoro # G0985446
- UPC # 691215037693
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 10.5 x 5.5 x 5.25 |
Overall Height | 5.25 |
Overall Width | 5.5 |
Height | 5.25 |
Length | 10.5 |
Overall Length | 10.5 |
Depth | 10.5 |
Width | 5.5 |
Details
Item | Structural Guard Rail- Mounting Bracket |
Material | Steel |
Color | Yellow |
For Use With | GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL |
Type | Mounting Bracket |
Finish | Powder Coat |
Mounting | Bracket |
Weight | 5 |
Application | One post mounting bracket for structural channel guard rail systems. |
Description/Special Features | Powder-coat safety yellow finish provides a visible and tough finish. Welded steel construction provides a durable long lasting use. Square design, perfect for in corners. Pre-drilled mounting holes in base plate allow for quick and easy installation |
Description
Structural Guard Rail- Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- NATIONAL MFG SALES Steel Shelf Bracket Screws, White, 12PK (5705561)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBSS)
- PRIME-LINE Shelf Bracket, 3/16in. x 12in. x 8in., Steel, White Enamel Finish 2 Pack (MP11292-2)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- Vestil Shelf Brackets