Shop All Guard Rails
Vestil
Structural Guard Rail
Mfr # GR-STC8-DI-12-YL
Zoro # G5218608
original price:
$326.29
24% off
new price: $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 144
- Width 2.3125
- Overall Length 144
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-STC8-DI-12-YL
- Zoro # G5218608
- UPC # 691215037655
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 144 |
Width | 2.3125 |
Overall Length | 144 |
Overall Height | 8 |
Overall Width | 2.3125 |
Depth | 144 |
Height | 8 |
Details
Material | Steel |
Color | Yellow |
Includes | (1) Structural Guard Rail, (2) Drop-in Brackets, (1) Center Support Bracket |
Weight | 153 |
Finish | Powder Coat |
For Use With | GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL |
Features | Reflective Tape |
Description
Structural Guard Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- KINGCHAIN 100 ft. Florentine Brass Decorative Chain (540642)
- WARN INDUSTRIES WINCHES, WNCH 16.5TI, 16500LB FRLD (68801)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- VESTIL Guard Rail, 8 in.L, 112lb. (LPRO-144-9-4)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- Vestil Guard Rails