Shop All Guard Rails
Vestil
Structural Guard Rail Drop -In Style
Mfr # GR-F3R-DI-6-YL
Zoro # G0594170
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 65.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-DI-6-YL
- Zoro # G0594170
- UPC # 691215054416
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 65.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 65.875 |
Depth | 2.5625 |
Height | 15 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail Drop -In Style |
Features | 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage |
Finish | Powder Coat |
Weight | 82 |
Description
Structural Guard Rail Drop -In Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Chain Cover, 15 ft. L, Black, 5/16" Chain (32-VGC-1500B-P1)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- DAYTON Handle Assembly (MH29XL8553G)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- VESTIL Bolt-On Style Guard Rail 7 Ft Galvanized (GR-F3R-BO-7-HDG)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-4-YL)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-6-YL)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- Vestil Guard Rails