Shop All Guard Rails
Vestil
Structural Guard Rail Drop -In Style
Mfr # GR-F3R-DI-4-YL
Zoro # G0594231
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 41.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-F3R-DI-4-YL
- Zoro # G0594231
- UPC # 691215054409
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 41.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 41.875 |
Depth | 2.5625 |
Height | 15 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail Drop -In Style |
Weight | 55 |
Finish | Powder Coat |
Features | 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage |
Description
Structural Guard Rail Drop -In Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F3R-BO-TP42-HDG)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- VESTIL Structural Guard Rail - Rigid Post (GR-F3R-DI-TP42-YL)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- ZORO SELECT Safety Railing, OAL48In, OAH42In, Alum (5NPN4)
- Vestil Warehouse Safety Guards & Protectors