Shop All Guard Rails
Vestil
Structural Guard Rail Bolt -On Style
Mfr # GR-F3R-BO-8-YL
Zoro # G0594161
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 89.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-8-YL
- Zoro # G0594161
- UPC # 691215054386
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 89.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 89.875 |
Depth | 2.5625 |
Height | 15 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail Bolt -On Style |
Features | 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Finish | Powder Coat |
Weight | 96 |
Description
Structural Guard Rail Bolt -On Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- LITTLE GIANT Platform Truck, Raised, Lipped, 30x48 (RNL-3048-6PY)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- VESTIL 8' Straight Guard Rail, Galvanized (GR-H2R-BO-8-HDG)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- VESTIL Guard Rail, 8 in.L, 100lb. (HPRO-RF-36-42-4)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- Vestil Guard Rails