Shop All Guard Rails
Vestil
Structural Guard Rail Bolt -On Style
Mfr # GR-F3R-BO-7-YL
Zoro # G0983608
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 77.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-7-YL
- Zoro # G0983608
- UPC # 691215079631
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 77.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 77.875 |
Depth | 2.5625 |
Height | 15 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail Bolt -On Style |
Finish | Powder Coat |
Features | 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Weight | 84 |
Description
Structural Guard Rail Bolt -On Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-10-YL)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- VESTIL Pipe Safety Railing Gate (VDKR-G3-B)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- Vestil Guard Rails