Shop All Guard Rails
Vestil
Structural Guard Rail Bolt -On Style
Mfr # GR-F3R-BO-6-YL
Zoro # G0594198
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 65.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-6-YL
- Zoro # G0594198
- UPC # 691215054379
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 65.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 65.875 |
Depth | 2.5625 |
Height | 15 |
Details
Material | Steel |
Color | Yellow |
Item | Structural Guard Rail Bolt -On Style |
Weight | 72 |
Finish | Powder Coat |
Features | 3 Ribbed design for added strength. Yellow baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Structural Guard Rail Bolt -On Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.08 THICKNESS (TG-800-ROLL)
- CM Lower Hook Block Screw (940812)
- HAMILTON CASTERS Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing (W-312-M-1/2)
- VESTIL Low Profile Rack Guard (NPG4-24)
- VESTIL Bolt-On Style Guard Rail 5 Ft - Yellow (GR-F2R-BO-5-YL)
- VESTIL Adjust Perimeter Guard - In Line Post (APG-P8-L)
- VESTIL Bolt-On Style Guard Rail 1 Ft Galvanized (GR-F3R-BO-1-YL)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-12-YL)
- VESTIL Rigid Tube Post 18.875 In Drop-In Style-Galvanized (GR-F2R-DI-TP18-HDG)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- Vestil Warehouse Safety Guards & Protectors