Shop All Column Protectors
Vestil
Structural Column Guard
Mfr # VB-8-10
Zoro # G1939773
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Protected Polyethylene
- Length 24
- Width 24
- Overall Length 24
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VB-8-10
- Zoro # G1939773
- UPC # 691215044745
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 24 |
Width | 24 |
Overall Length | 24 |
Overall Height | 42 |
Overall Width | 24 |
Depth | 24 |
Height | 42 |
Details
Material | UV Protected Polyethylene |
Color | Yellow |
Weight | 46 |
Features | Protect to columns, pipes, and tubing to prevent damage. Constructed of UV protected polyethylene. Unit can be stacked two high. Easy to assemble with nylon fasteners included |
Description
Structural Column Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- CM Contact and Button Assembly (36987)
- VESTIL Structural Column Guard (VB-8)
- VESTIL Structural Column Guard (VB-9R)
- VESTIL Structural Column Guard (VB-12)
- VESTIL Structural Column Guard (VB-10)
- EAGLE MFG 8 Column Opening, Eagle Column Protector, 24 High, Yellow, 1724-8 (17248)
- EAGLE MFG 10 Column Opening Orange, Eagle Column Protector, (1710OR)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- Vestil Column Protectors