Shop All Column Protectors
Vestil
Structural Column Guard
Mfr # VB-12
Zoro # G0982436
product price: $298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Material UV Protected Polyethylene
- Length 24
- Width 24
- Overall Length 24
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VB-12
- Zoro # G0982436
- UPC # 691215044714
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 24 |
Width | 24 |
Overall Length | 24 |
Overall Height | 42 |
Overall Width | 24 |
Depth | 24 |
Height | 42 |
Details
Material | UV Protected Polyethylene |
Color | Yellow |
Item | Structural Column Guard |
Features | Protect to columns, pipes, and tubing to prevent damage. Constructed of UV protected polyethylene. Unit can be stacked two high. Easy to assemble with nylon fasteners included |
Weight | 30 |
Description
Structural Column Guard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT41CR50)
- VESTIL Wood Prylever Bar (PLB-7)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- LAKESIDE General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb (C-524-B-1R)
- VESTIL Structural Column Guard (VB-10)
- VESTIL Structural Column Guard (VB-8)
- VESTIL Structural Column Guard (VB-9R)
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- Vestil Warehouse Safety Guards & Protectors