Shop All Column Protectors
Vestil
Structural Column Guard
Mfr # VB-10
Zoro # G0982427
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Material UV Protected Polyethylene
- Length 24
- Width 24
- Overall Length 24
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VB-10
- Zoro # G0982427
- UPC # 691215044707
- Country of Origin United States
- Category Column Protectors
Dimensions
Length | 24 |
Width | 24 |
Overall Length | 24 |
Overall Height | 42 |
Overall Width | 24 |
Depth | 24 |
Height | 42 |
Details
Material | UV Protected Polyethylene |
Color | Yellow |
Item | Structural Column Guard |
Weight | 31 |
Features | Protect to columns, pipes, and tubing to prevent damage. Constructed of UV protected polyethylene. Unit can be stacked two high. Easy to assemble with nylon fasteners included |
Description
Structural Column Guard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller (D603)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET3-903-10)
- VESTIL Structural Column Guard (VB-9R)
- VESTIL Structural Column Guard (VB-8)
- VESTIL Structural Column Guard (VB-12)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- GLOBAL INDUSTRIAL 42H x 24W Column Protectors, 8 Column Opening, Yellow (708163YL)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- Vestil Warehouse Safety Guards & Protectors