Shop All Dock Levelers
Vestil
STRIPPING REPLACE 1.5 IN BRUSH 50 IN PIT
Mfr # WS-5-RB-1.5
Zoro # G901795118
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1
- Usable Width 1
- Overall Height 0.25
- For Use With WS-5-DV
- Features Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Brush construction helps maintain a proper working environment. Precut stripping work with any size dock leveler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WS-5-RB-1.5
- Zoro # G901795118
- UPC # 691215048125
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 1 |
Usable Width | 1 |
Overall Height | 0.25 |
Length | 42 |
Overall Length | 42 |
Height | 0.25 |
Depth | 42 |
Details
For Use With | WS-5-DV |
Features | Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Brush construction helps maintain a proper working environment. Precut stripping work with any size dock leveler |
Material | Polypropylene/Steel |
Color | Black/Silver |
Weight | 1 |
Description
The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The easy install Brushes bolt on to the aluminum extrusion sides of the lever then simply slide brushes into aluminum extrusion channel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- DAYTON Frame Cover Gasket (MHGXEC82GGS)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 5000 lb (12EEX6)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- NORDOCK Dock Leveler, Gas Spring (13-0118)
- Vestil Dock Levelers