Shop All Dock Levelers
Vestil
STRIPPING REPLACE 1 IN BRUSH 62 IN PIT
Mfr # WS-6-RB-1
Zoro # G001795131
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1
- Usable Width 1
- Overall Height 0.25
- Overall Length 54
- Material Polypropylene/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WS-6-RB-1
- Zoro # G001795131
- UPC # 691215048156
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 1 |
Usable Width | 1 |
Overall Height | 0.25 |
Overall Length | 54 |
Height | 0.25 |
Length | 54 |
Depth | 54 |
Details
Material | Polypropylene/Steel |
For Use With | WS-6-DV |
Weight | 6 |
Features | Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Brush construction helps maintain a proper working environment. Precut stripping work with any size dock leveler |
Color | Black/Silver |
Description
The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The easy install Brushes bolt on to the aluminum extrusion sides of the lever then simply slide brushes into aluminum extrusion channel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH30-20-B)
- BAUER LADDER 4 ft. Fiberglass Stepladder, 375 lbs. Capacity (35104)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., PK2 (53CM41)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- Vestil Dock Levelers