Shop All Marking and Warning Tapes
Vestil
Striped Floor Tape, 82" L, Black/Yellow
Mfr # YB-382-R
Zoro # G5579826
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 60 Degrees to 82 Degrees F
- Length 82 ft
- Width 2 in
- Tensile Strength 10
- Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # YB-382-R
- Zoro # G5579826
- UPC # 691215048392
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Length | 82 ft |
Width | 2 in |
Details
Item | Striped Floor Tape,82" L,Black/Yellow |
Temp. Range | 60 Degrees to 82 Degrees F |
Tensile Strength | 10 |
Thickness | 5 mm |
Description
Striped Floor Tape,82 In. L,Black/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-2XL (SB041)
- LIFT SAFETY DAX Fiber Resin Cap Brim White (HDFC-17WG)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , HARD HAT AREA (IN-40-724I)
- ACCU-MARK Extra-Large, Hi-Vis Marking Flag (AXFP5)
- BRADY Aisle Marking Tape, 4In W, 100Ft L, Blk/Wht (121915)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO PNK)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- Vestil Marking and Warning Tapes