Shop All Utility Knife Blades
Vestil
STRETCH WRAP FILM KNIFE BLADES, PK 100
Mfr # SW-RB
Zoro # G101795130
original price:
$46.29
23% off
new price: $35.49
/pk 100, $0.35/ea
Sold in multiples of 2 for $70.98
$70.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 1.25
- Material Steel
- Includes Box of 100 Stretch Wrap Film Knife Blades
- Overall Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SW-RB
- Zoro # G101795130
- UPC # 691215038898
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 2 |
Length | 1.25 |
Overall Length | 1.25 |
Overall Width | 2 |
Size | 1.25 x 2 x 0.5 |
Depth | 1.25 |
Overall Height | 0.5 |
Blade Length | 1.25 in |
Height | 0.5 |
Details
Material | Steel |
Includes | Box of 100 Stretch Wrap Film Knife Blades |
Features | Blade sharpness easily cuts through wrapping. Blade design is simple to change out. Box quantity offer long lasting use. Steel construction provides a long lasting rugged use |
Primary Cutting Application | Steel |
Application | Optional replacement blades for the stretch wrap film knife. |
Color | Silver |
Thickness | 0.5 in |
Type | Stretch Wrap Film Blades |
For Use With | SW-KNIFE |
Weight | 1 |
Description
Optional Replacement Blades for the stretch wrap film knife. Ready to be installed for immediate use. Great to keep in supply for use throughout the year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- KNIPEX LP - 8603400US Pliers Wrenches, 16-Inch (86 03 400 US)
- PARAGON DIAMOND TOOLS 3'' x .145 Dry Core Bit (CBD-3)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- EXCEL BLADES #66 Deluxe Pen Blades, 2PK (20066IND)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- DISCO Industrial Razor Blades Single End 100 per box PK100 (10690)
- START INTERNATIONAL Straight Edge Blades, PK 10 (TDA080P279)
- PACIFIC HANDY CUTTER 2 in. #9 Single Edge Utility Blade (100-Pack) (RB009)
- DEWALT Triangular Rigid Scraping Blade (DWA4232)
- Vestil Knives, Cutters & Snips