Shop All Wire Management Tools
Vestil
Stretch Wrap Film Knife, 7 x 2"
Mfr # SW-KNIFE
Zoro # G1750898
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Compact Stretch Wrap Knife Is Small Enough To Fit In Your Pocket, Specially Angled Cutting Head Easily Slices Through Stretch Wrap Material With Out Sticking Or Bunching
- Overall Length 7"
- Material High-Density Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SW-KNIFE
- Zoro # G1750898
- UPC # 691215038195
- Country of Origin Taiwan, Province of China
- Category Wire Management Tools
Dimensions
Overall Length | 7" |
Details
Item | Stretch Wrap Film Knife,7 x 2" |
Features | The Compact Stretch Wrap Knife Is Small Enough To Fit In Your Pocket, Specially Angled Cutting Head Easily Slices Through Stretch Wrap Material With Out Sticking Or Bunching |
Material | High-Density Plastic |
Number of Pieces | 1 |
Description
Stretch Wrap Film Knife,7 x 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- RITTAL Hook and Loop Cable Manager, PK10 (9969599)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- DOTZ Locking Cord Strap, Black (22201)
- JONARD TOOLS F Connector Tool, 7/16" Contact Size (TWAF-71625)
- Vestil Wire Management Tools