Shop All Strapping Dispensers
Vestil
Strapping Cart With ForK, Pockets
Mfr # STRAP-FP
Zoro # G7460105
product price: $784.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Compatible Strapping Polypropylene & Steel
- Overall Height 48.9375
- Material Steel
- Overall Width 38
- Core Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STRAP-FP
- Zoro # G7460105
- UPC # 691215108010
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Overall Height | 48.9375 |
Overall Width | 38 |
Core Dia. | 16 in |
Overall Length | 26.4375 |
Details
Compatible Strapping | Polypropylene & Steel |
Item | Strapping Cart With ForK,Pockets |
Material | Steel |
Description
Strapping Cart With ForK,Pockets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- ARROW FASTENER P22 STAPLE 1/4"" 5050PK (224)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- UST Strap Dispenser for Steel Straps (UST 2560)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- SIGNODE Strapping Dispenser, 28 x 18-1/2 In. (20420)
- Vestil Strapping