Shop All Fixed Ladders
Vestil
Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity
Mfr # NTAL-7
Zoro # G8538607
product price: $338.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Overall Width 14 in
- Top Step Height 6 ft 2 in
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NTAL-7
- Zoro # G8538607
- UPC # 691215074995
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Width | 14 in |
Top Step Height | 6 ft 2 in |
Rung Dia. | 1 in |
Rung Width | 13 in |
Ladder Height | 7 ft |
Details
Item | Storage Tank Ladder |
Load Capacity | 300 lb |
Material | Steel |
Standards | Osha |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
ANSI Type | Not Rated |
Net Weight | 41.0 lb |
Number of Rungs | 7 |
Top to Bottom Rung | 7 ft |
Item - Straight Ladders | Storage Tank Ladder |
Rung Spacing | 12" |
Color | Blue |
Rung Shape | Round |
Description
Storage Tank Ladder, Ladder Height 7 ft, Overall Width 14 in, Material Steel, Load Capacity 300 lb, Number of Rungs 7, Top to Bottom Rung 7 ft, Rung Dia. 1 in, Rung/Step Spacing 12 in, Rung Width 13 in, Top Step Height 6 ft 2 in, Finish Blue Powder Coated, Rung Shape Round, Standards OSHA, ANSI Type Not Rated, Net Weight 41.0 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 50-2/5L x 34-3/5W x 35-3/5H (800316YL)
- DAYTON Cylinder Bracket, Steel, 35-5/8 In. (10X299)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail (T0143336)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- COTTERMAN 7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity (5TAP2424RA3E24B11D3C2P6)
- WERNER 16 ft. Straight Ladder, Fiberglass, 16 Steps, 375 lb Load Capacity (7116-1)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- Vestil Fixed Ladders