Shop All Fixed Ladders
Vestil
Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity
Mfr # NTAL-12
Zoro # G8538616
product price: $553.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Overall Width 14 in
- Top Step Height 11 ft 2 in
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NTAL-12
- Zoro # G8538616
- UPC # 691215074971
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Width | 14 in |
Top Step Height | 11 ft 2 in |
Rung Dia. | 1 in |
Ladder Height | 12 ft |
Rung Width | 13 in |
Details
Item | Storage Tank Ladder |
Load Capacity | 300 lb |
Material | Steel |
Standards | Osha |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
ANSI Type | Not Rated |
Net Weight | 69.0 lb |
Rung Spacing | 12" |
Rung Shape | Round |
Color | Blue |
Top to Bottom Rung | 12 ft |
Number of Rungs | 12 |
Item - Straight Ladders | Storage Tank Ladder |
Description
Storage Tank Ladder, Ladder Height 12 ft, Overall Width 14 in, Material Steel, Load Capacity 300 lb, Number of Rungs 12, Top to Bottom Rung 12 ft, Rung Dia. 1 in, Rung/Step Spacing 12 in, Rung Width 13 in, Top Step Height 11 ft 2 in, Finish Blue Powder Coated, Rung Shape Round, Standards OSHA, ANSI Type Not Rated, Net Weight 69.0 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3116)
- COTTERMAN 17 ft 3 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Powder Coated Finish (M18SC C1)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- Vestil Ladders