Shop All Fixed Ladders
Vestil
Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity
Mfr # NTAL-10
Zoro # G9001185
product price: $483.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Overall Width 14 in
- Top Step Height 9 ft 2 in
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NTAL-10
- Zoro # G9001185
- UPC # 691215074964
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Width | 14 in |
Top Step Height | 9 ft 2 in |
Rung Dia. | 1 in |
Ladder Height | 10 ft |
Rung Width | 13 in |
Details
Item | Storage Tank Ladder |
Load Capacity | 300 lb |
Material | Steel |
Standards | Osha |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
ANSI Type | Not Rated |
Net Weight | 59.0 lb |
Top to Bottom Rung | 10 ft |
Number of Rungs | 10 |
Rung Spacing | 12" |
Color | Blue |
Item - Straight Ladders | Storage Tank Ladder |
Rung Shape | Round |
Description
Storage Tank Ladder, Ladder Height 10 ft, Overall Width 14 in, Material Steel, Load Capacity 300 lb, Number of Rungs 10, Top to Bottom Rung 10 ft, Rung Dia. 1 in, Rung/Step Spacing 12 in, Rung Width 13 in, Top Step Height 9 ft 2 in, Finish Blue Powder Coated, Rung Shape Round, Standards OSHA, ANSI Type Not Rated, Net Weight 59.0 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- PEERLESS CHAIN 9/32-5/16 G80 CL SELF-LOCK HK, 8498280 (8498280)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (1/2" wire x 4.5" sheave) (4180H4.5)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- COTTERMAN 18 ft 3 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Powder Coated Finish (M19SC C1)
- Vestil Fixed Ladders