Shop All Sheds & Outdoor Storage
Vestil
STORAGE BUILDING 6'X6' WIDE DOOR
Mfr # STOR-66-G-W-1RH-WD
Zoro # G001795285
product price: $2,687.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$2,687.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Gray
- Inside Height 6.45 ft
- Inside Depth 5.8125 ft
- Inside Width 5.79 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STOR-66-G-W-1RH-WD
- Zoro # G001795285
- UPC # 691215350129
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 6.45 ft |
Inside Depth | 5.8125 ft |
Inside Width | 5.79 ft |
Door Opening Height | 73.25 in |
Height | 84.75 |
Overall Height | 7.0625 ft |
Overall Width | 6.23 ft |
Width | 76.5 |
Overall Length (In.) | 76.5 |
Door Opening Width | 60 in |
Depth | 76.5 |
Size | 76.5 x 76.5 x 84.75 |
Length | 76.5 |
Details
Material | Galvanized Steel |
Color | Gray |
Cabinet Storage Capacity | 280.23 ft² |
For Use With | A modular storage building is ideal for keeping valuable items secure. |
Features | Assembled building is easily portable. Wooden floor lifts items way from outside inclement conditions. Outward opening door. Wide door for safe entrance and exit |
Weight | 505 |
Description
A modular storage building is ideal for keeping valuable items secure. This storage building is constructed of maintenance free galvanized corrugated paneling. The door design is wider than standard; perfect for storing oversized, large items and is hinged on the right-side of the entrance (padlock not included). Wooden floor design helps keep items dry and away from moisture. Assembly of unit is required. Hardware is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-18X24)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- STENS Carburetor, Subaru 20B-62302-20 (058-377)
- VESTIL STORAGE BUILDING 6'X12' WIDE DOOR (STOR-612-G-W-1RH-WD)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Blue (SCG86BG)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Flute Grey (CLP84FG)
- NATURE SPRING Nature Spring 8-Foot Firewood Rack with Cover (343081GKC)
- SUNCAST Plastic Storage Cabinet, 20"x36", Silver (BMC3601)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Grey (SCP64CC)
- Vestil Sheds & Outdoor Storage