Shop All Sheds & Outdoor Storage
Vestil
STORAGE BUILDING 6'X12' WIDE DOOR
Mfr # STOR-612-G-W-1RH-WD
Zoro # G301795220
product price: $4,520.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$4,520.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Gray
- Inside Height 6.45 ft
- Inside Depth 12.15 ft
- Inside Width 5.79 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STOR-612-G-W-1RH-WD
- Zoro # G301795220
- UPC # 691215350136
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 6.45 ft |
Inside Depth | 12.15 ft |
Inside Width | 5.79 ft |
Height | 84.75 |
Overall Height | 7.0625 ft |
Depth | 152.8125 |
Door Opening Width | 60 in |
Door Opening Height | 73.25 in |
Overall Length (In.) | 152.8125 |
Width | 76.5 |
Size | 152.8125 x 76.5 x 84.75 |
Overall Width | 6.23 ft |
Length | 152.8125 |
Details
Material | Galvanized Steel |
Color | Gray |
For Use With | A modular storage building is ideal for keeping valuable items secure. |
Cabinet Storage Capacity | 560.7 ft² |
Weight | 1010 |
Features | Assembled building is easily portable. Wooden floor lifts items way from outside inclement conditions. Outward opening door. Wide door for safe entrance and exit |
Description
A modular storage building is ideal for keeping valuable items secure. This storage building is constructed of maintenance free galvanized corrugated paneling. The door design is wider than standard; perfect for storing oversized, large items and is hinged on the right-side of the entrance (padlock not included). Wooden floor design helps keep items dry and away from moisture. Assembly of unit is required. Hardware is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA4)
- MTD Slide Shoe-Poly Dl (490-241-0010)
- ZORO SELECT Triangle Mouse Trap, Clear Lid (32J095)
- JOBES ORGANIC ROSE SPIKES 10PK (4128)
- VESTIL STORAGE BUILDING 6'X6' WIDE DOOR (STOR-66-G-W-1RH-WD)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Blue Grey (CLG108BG)
- HOPKINS SHED BRACKET KIT (90192MI)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Blue Grey (CLG65BG)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- Vestil Sheds & Outdoor Storage