Shop All Personnel Lifts
Vestil
Stock Picker Work Platform, 84"
Mfr # SP-175-84B
Zoro # G5436229
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Key Features
- Overall Width 31.5
- Overall Length 62.9375
- Max. Work Height 87.125
- Platform Depth 20 in
- Platform Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SP-175-84B
- Zoro # G5436229
- UPC # 691215036528
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Width | 31.5 |
Overall Length | 62.9375 |
Max. Work Height | 87.125 |
Platform Depth | 20 in |
Platform Width | 30 in |
Handrail Height | 42 in |
Details
Item | Stock Picker Work Platform,84" |
Description
Stock Picker Work Platform,84 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- HIGDON OUTDOORS Higdon Outdoors 99123 10 ft. Extension Power Cord (99123)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Work Platform (WP-4848)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- Vestil Personnel Lifts