Shop All Personnel Lifts
Vestil
Stock Picker Work Platform, 60"
Mfr # SP-175
Zoro # G5436238
product price: $738.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Overall Width 31.5
- Overall Length 62.9375
- Max. Work Height 63.125
- Handrail Height 42 in
- Platform Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SP-175
- Zoro # G5436238
- UPC # 691215036511
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Width | 31.5 |
Overall Length | 62.9375 |
Max. Work Height | 63.125 |
Handrail Height | 42 in |
Platform Depth | 20 in |
Platform Width | 30 in |
Details
Item | Stock Picker Work Platform,60" |
Description
Stock Picker Work Platform,60 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Dock Leveler, Shock (328-729)
- DAYTON Sling, Wire Rope, 12 ft. (1DNE5)
- DUTTON-LAINSON Strap, 20 Ft. w/Hook (6149)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- JLG Mobile Elevated Work Platforn (E18MCL)
- Vestil Personnel Lifts