Shop All Wheel Risers
Vestil
STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8
Mfr # SWR-ROG-18-8-96
Zoro # G701793611
product price: $936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$936.99
Free 30-Day Returns
Key Features
- Overall Height 11
- Overall Length 96 ft
- Overall Width 32.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWR-ROG-18-8-96
- Zoro # G701793611
- UPC # 691215343077
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 11 |
Overall Length | 96 ft |
Overall Width | 32.5 ft |
Height | 11 |
Width | 32.5 |
Length | 96 |
Depth | 96 |
Details
Load Capacity | 40000 |
Material | Steel |
Color | Brown |
Features | Raised back edge prevents roll offs. Built-in fork pockets allow movement with a fork truck. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use |
Weight | 294 |
Finish | Liquid Paint |
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With a steel construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action. Fork pockets are attached for simple movement of the unit between work areas. Liquid paint finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (36FL19)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- A-SAFE iFlexA, 7 1/2in Standard Bollard (446S01070057)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG45B22)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- Vestil Ramps