Shop All Wheel Risers
Vestil
STL WHEEL RISER W/ ROLL OFF GUARD 84X24X8
Mfr # SWR-ROG-24-8-84
Zoro # G701793796
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Key Features
- Overall Height 11
- Overall Length 84 ft
- Overall Width 38.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-ROG-24-8-84
- Zoro # G701793796
- UPC # 691215343220
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 11 |
Overall Length | 84 ft |
Overall Width | 38.5 ft |
Height | 11 |
Width | 38.5 |
Depth | 84 |
Length | 84 |
Details
Load Capacity | 40000 |
Material | Steel |
Features | Raised back edge prevents roll offs. Built-in fork pockets allow movement with a fork truck. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use |
Color | Brown |
Weight | 318 |
Finish | Liquid Paint |
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With a steel construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action. Fork pockets are attached for simple movement of the unit between work areas. Liquid paint finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" (RDSTC211RD)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- Vestil Wheel Risers