Shop All Wheel Risers
Vestil
STL WHEEL RISER W/ ROLL OFF GUARD 108X24X12
Mfr # SWR-ROG-24-12-108
Zoro # G301793585
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,320.99
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
- Brand Vestil
- MFR # SWR-ROG-24-12-108
- Zoro # G301793585
- UPC # 691215343312
- Country of Origin United States
- Category Wheel Risers
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With a steel construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action. Fork pockets are attached for simple movement of the unit between work areas. Liquid paint finish.
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
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E20B4C2P6)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- ZORO SELECT Chain, Dbl, SS, Sz #1,155 Lb Load, 100 Ft (2ZDJ7)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- Vestil Wheel Risers