Shop All Trailer Hitches
Vestil
Stl Hitch Mover with 1-7/8 In. Ball
Mfr # HM-B178
Zoro # G605573852
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.375
- Finish Powder Coated
- Material Steel
- Color Blue
- Size 36.375 x 22.125 x 43.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HM-B178
- Zoro # G605573852
- UPC # 691215363730
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 36.375 |
Size | 36.375 x 22.125 x 43.75 |
Width | 22.125 |
Height | 43.75 |
Details
Finish | Powder Coated |
Material | Steel |
Color | Blue |
Weight | 57 |
Description
A manual trailer mover is an excellent addition to the industrial workplace or the at-home shop. A unique open design, enables a simple attachment to the ball hitch. The extended handle length minimizes slouching and bending and promotes a better posture for when manually moving a hitched trailer. With a steel construction, the mover is strong and durable throughout daily use. Blue powder coat finish for baked in added toughness. Hardware is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Aluminum Cleat(Countersunk)-8, #046108-1 (046108-1)
- REVERSO Oil/Diesel Transfer Impeller Pump, 15 PSI (OP-7-12)
- BEDRUG 17-18 RIDGELINE 2PC ALLOWS FULL USE OF TRUNK BEDRUG MAT - NON LINER / SPRAY-IN (BMH17RBS)
- SUPERJOCK 18 inch Diameter Polyethylene Funnel (SU2590683)
- VESTIL Hitch Mover with 2 In. Ball (HM-B2516)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY (32329)
- CAMCO HITCH, ELITE WT DIST 1000 LB (ADJ BALL MOUNT WITH SHANK) (48053)
- REESE 63840 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 20000 lbs. GTW Chrome (63840)
- HANDS ON 63041 2 In. Receiver Mount Pintle Hook; Black (HA346509)
- BLUE OX SWAYPRO BOLT-AROUND ROTATING LATCH KIT (BXW4021)
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- Vestil Trailer Hitches