Shop All Guard Rails
Vestil
Stl Drop in Grd Rail Post 72" Ylw
Mfr # GR-H2R-DI-TP72-YL
Zoro # G505445198
original price:
$397.47
4% off
new price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Color Yellow
- Guard Rail Levels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-DI-TP72-YL
- Zoro # G505445198
- UPC # 691215021609
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 10 |
Width | 10 |
Depth | 10 |
Height | 72 |
Details
Material | Steel |
Color | Yellow |
Guard Rail Levels | 3 |
For Use With | GR Series |
Weight | 65 |
Description
The Tubular post is an addition to the guard rail system. The post is designed with a steel construction for the utmost support strength. The yellow finish allows the post to be both visible and weather resistant. Includes mounting holes on three sides for use as a corner or center post.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-10-YL)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- VESTIL Low Profile Rack Guard (NPG4-36)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL 8' Straight Guard Rail, Galvanized (GR-H2R-BO-8-HDG)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- Vestil Warehouse Safety Guards & Protectors