Shop All Step Stools
Vestil
STEP POLY NESTABLE 3YL BACKRAIL RETROFIT
Mfr # SPN-3-YL-BR-RF
Zoro # G801793764
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 10
- Overall Width 4.5
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SPN-3-YL-BR-RF
- Zoro # G801793764
- UPC # 691215325448
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 10 |
Overall Width | 4.5 |
Width (In.) | 4.5 |
Ladder Height | 10 |
Height (In.) | 10 |
Length | 20.4375 |
Size | 20.4375 x 4.5 x 10 |
Overall Length | 20.4375 |
Details
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 7 |
Features | Simple installation for immediate use. Low density polyethylene construction. Lightweight for simple handling. Colored yellow for added safety and awareness |
For Use With | SPN-3-YL, SPN-3-YL-HR, SPN-3-YL-HR, SPN-3-YL-HR-PO |
Description
A back-rail gives the user stability when maneuvering on or around the step stool. The unit is easily attachable to an existing step stool model. Strong design allows for everyday use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH20-20-G)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-SG2)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-48-3)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- WERNER 3 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (T6202)
- Vestil Ladders