Shop All Step Stools
Vestil
STEP POLY NESTABLE 2YL BACKRAIL RETROFIT
Mfr # SPN-2-YL-BR-RF
Zoro # G601793612
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 10
- Overall Width 4.5
- Ladder Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPN-2-YL-BR-RF
- Zoro # G601793612
- UPC # 691215325417
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 10 |
Overall Width | 4.5 |
Ladder Height | 10 |
Height (In.) | 10 |
Width (In.) | 4.5 |
Size | 22.625 x 4.5 x 10 |
Length | 22.625 |
Overall Length | 22.625 |
Details
Color | Yellow |
Material | Steel |
Net Weight | 8 |
Finish | Powder Coated |
For Use With | SPN-2-YL, SPN-2-YL-HR, SPN-2-YL-HR, SPN-2-YL-HR-PO |
Features | Simple installation for immediate use. Low density polyethylene construction. Lightweight for simple handling. Colored yellow for added safety and awareness |
Description
A back-rail gives the user stability when maneuvering on or around the step stool. The unit is easily attachable to an existing step stool model. Strong design allows for everyday use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Safety Rolling Ladder, Steel, 100 in.H (103214G)
- SERVICE CASTER 2 Inch Flat Black Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-FB-716-4)
- ZORO SELECT E-Track Ring Tie-Off, 2000 lb.WLL, PK12 (4HXC6)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hooks (Utility) (1620SH)
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- VESTIL Poly Nestable 1 Step Marine Step WT (SPN-1-WT)
- VESTIL Yellow Rolling Step Stool (STEP-17-Y)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- Vestil Step Stools