Shop All Personnel Lifts
Vestil
Steel Work Platform, Double Doors, 1000 lb
Mfr # WP-4848-DD-FF
Zoro # G5435188
product price: $1,525.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,525.99
Free 30-Day Returns
Key Features
- Overall Width 48
- Overall Length 50.9375
- Max. Work Height 65.625
- Handrail Height 42 in
- Platform Depth 45.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-DD-FF
- Zoro # G5435188
- UPC # 691215047791
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Width | 48 |
Overall Length | 50.9375 |
Max. Work Height | 65.625 |
Handrail Height | 42 in |
Platform Depth | 45.375 in |
Platform Width | 45.375 in |
Details
Item | Steel Work Platform,Double Doors,1000 lb |
Description
Steel Work Platform,Double Doors,1000 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Lift America 8' Poly Round Sling Endless, 6720/8400/16800 Lbs Cap (S201019)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Work Platform (WP-4848)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- Vestil Personnel Lifts