Shop All Personnel Lifts
Vestil
Steel Work Platform, Double Doors, 1000 lb
Mfr # WP-4848-84B-DD-FF
Zoro # G5435206
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,369.99
Free 30-Day Returns
Key Features
- Overall Height 7 ft 5-5/8 in
- Load Capacity 1,000 lb
- Includes 36 in Safety Restraint
- Finish Powder Coated
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WP-4848-84B-DD-FF
- Zoro # G5435206
- UPC # 691215047753
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Height | 7 ft 5-5/8 in |
Platform Height | 5 5/8 in |
Manufacturers Warranty Length | 3 mo |
Handrail Height | 42 in |
Base Depth | 48 in |
Details
Item | Work Platform |
Load Capacity | 1,000 lb |
Includes | 36 in Safety Restraint |
Finish | Powder Coated |
Color | Blue |
Material | Steel |
Handrails Included | Yes |
Number of Guard Rails | 4 |
Work Platform Item | Dual Access Multi-Step Platform |
Ladder Actuation | None |
Number of Steps | 0 |
Standards | OSHA |
Platform Style | Dual Access |
Load Capacity - Maximum | 1,000 lb |
Description
Work Platform, Load Capacity - Maximum 1,000 lb, Handrail Height 42 in, Overall Height 7 ft 5-5/8 in, Number of Guard Rails 4, Color Blue, Finish Powder Coated, Includes 36 in Safety Restraint, Manufacturers Warranty Length 3 mo, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-240)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 6K CAPACITY (FLB-D-6)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on S (4L-IADT-2ZCO)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- Vestil Personnel Lifts