Shop All Personnel Lifts
Vestil
Steel Work Platform, 36 x 48"
Mfr # WP-3648
Zoro # G1753232
product price: $696.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Length 51
- Overall Width 36.1875
- Material Steel
- Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3648
- Zoro # G1753232
- UPC # 691215047630
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 51 |
Length | 51 |
Overall Width | 36.1875 |
Width | 36.1875 |
Platform Depth | 45.375 in |
Platform Width | 33.375 in |
Max. Work Height | 65.625 |
Handrail Height | 42 in |
Details
Item | Steel Work Platform,36 x 48" |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- HARRINGTON LX Lever Puller - 1/2 Ton, 5' Lift (LX005-5)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX99)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- Vestil Personnel Lifts