Shop All Wheel Risers
Vestil
Steel Wheel Riser Ramp - 48"L x 24"W x 6-1/4"H - 20,000 Lb. Cap.
Mfr # SWR-24-6-48
Zoro # G605608462
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-24-6-48
- Zoro # G605608462
- UPC # 691215038577
- Country of Origin United States
- Category Wheel Risers
Description
Steel wheel riser, wheel ramp wheel riser allows trucks and semi-trailers to be positioned properly above docks for more efficient loading. loading dock wheel riser is a great way to keep tractor trailers level at loading docks. Maintaining a level trailer with the dock eliminates safety hazards associated with uneven dock ramps. Riser is designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. All-welded steel wheel ramp has a non-skid diamond treadplate surface for safety. Built-in 7"w x 2"h fork pockets offer easy portability with a forklift and add 15" to the overall width of each riser. Durable brown enamel finish. risers are sold individually - 20,000 lb. Capacity per riser (40,000 lbs. Per pair). note: dual wheels on semi-trailers are 18 wide, so the 24 wide wheel risers work best for this application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjusting Nut (D615)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- KEEN MLX55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583838)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- Vestil Wheel Risers