Shop All Dock Wheel Chocks
Vestil
Steel Wheel Chock, 17 x 6 x 9-1/16"
Mfr # SWC-22
Zoro # G1750977
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 6
- Height 9.0625
- Depth 17.3125
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWC-22
- Zoro # G1750977
- UPC # 691215038164
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 6 |
Height | 9.0625 |
Depth | 17.3125 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Wheel Chock,17 x 6 x 9-1/16" |
Description
Steel Wheel Chock,17 x 6 x 9-1/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- VESTIL Molded Cast Steel Wheel ChocK, 8x 8.5 x 7 (MS-15)
- VESTIL Rubber Wheel Chock, Rope, 8x5x4 (RWC-2-PR)
- VESTIL Truck Mounted Wheel Chock Holder, Rwc-8 (TMCH-RWC-8)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- Vestil Dock Wheel Chocks